{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ drive end | 19 mm | |
Square drive | 3/8 inch | |
overall length | 30 mm | |
Type of product | Bit holder |
Article number | 650950 | |
EAN / GTIN | 4991644204878 | |
Manufacturer number | 13139 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Impact bit holder 3/8 inch for 1/4 inch C 6.3 bits
on request
In stock
52 pieces in stock
US $ 16.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
US $ 19.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Machine drive | SDS-plus | |
Bit socket | D 6.3 | |
overall length | 30 | 69 |
suitable for machine | yes | |
Shank | SDS Plus | |
Type of product | Bit holder | Bit holder |