{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 inch | |
overall length | 125 mm | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 650390 125 | |
EAN / GTIN | 4991644340149 | |
Manufacturer number | 13760-125P |
This article |
Recommendations |
||
---|---|---|---|
IMPACT extension, 3/8 inch, overall length: 125mm
on request
In stock
Available in 3-4 working days
51 pieces in stock
51 pieces available in 3-4 working days
US $ 25.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
576 pieces in stock
576 pieces available in 3-4 working days
US $ 9.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
740 pieces in stock
740 pieces available in 3-4 working days
US $ 8.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 inch | 3/8 inch | 1/2 inch |
suitable for machine use | yes | yes | yes |
overall length | 125 mm | 150 mm | 125 mm |
Type of product | Extension | Extension | Extension |