{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9 mm | |
Square drive | 3/8 inch | |
⌀ drive output end | 15 mm | |
Length | 65 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number |
650200 9
Copy |
|
EAN / GTIN |
4045197335524
Copy |
|
Manufacturer number |
650200 9
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |