IMPACT hexagon socket, 3/8 inch with magnet, Width across flats: 17mm

Article no.: 650135 17
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
198 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 17 mm
Square drive 3/8 inch
⌀ drive output end 25 mm
Length 30 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 650135 17
EAN / GTIN 4045197336293
Manufacturer number 650135 17

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT hexagon socket, 3/8 inch with magnet, Width across flats: 17mm

IMPACT hexagon socket, 3/8 inch with magnet, Width across flats: 17mm

on request
In stock
198 pieces in stock
US $ 5.63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
665 pieces in stock
US $ 4.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
155 pieces in stock
US $ 4.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
313 pieces in stock
US $ 6.72
plus VAT at the current rate Prices plus delivery costs
⌀ drive output end 25 mm 25 mm 25 mm 25 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 3/8 inch 3/8 inch 3/8 inch 3/8 inch
suitable for machine use yes yes yes yes
Length 30 mm 30 mm 65 mm 55 mm
Width across flats 17 mm 17 mm 17 mm 17 mm
Type of product Socket insert Socket insert Socket insert Socket insert

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart