IMPACT hexagon socket, 3/8 inch 19 mm

Article no.: 650100 19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,401 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 19 mm
    Square drive 3/8 inch
    ⌀ drive output end 27.5 mm
    Length 30 mm
    Drive profile Hexagon socket
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 650100 19
    EAN / GTIN 4045197214713
    Manufacturer number 650100 19

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Material:

    Chrome molybdenum steel, surface burnished.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart