{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 1 | |
Drive square [x] | 3/8 inch | |
Drive square [y] | 1/4 inch | |
Type of product | Screwdriver set |
Article number | 649555 3 | |
EAN / GTIN | 4045197708403 | |
Manufacturer number | 649555 3 |
This article |
Recommendations |
|
---|---|---|
Reducer piece, Type: 3
on request
In stock
1,964 pieces in stock
US $ 10.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,617 pieces in stock
|
|
Number of pieces | 1 | 3 |
Standard | DIN 3123-A | |
Surface | chrome-plated | |
Material | Chrome vanadium steel | |
Drive square [y] | 1/4 inch | |
Drive square [x] | 3/8 inch | |
Type of product | Screwdriver set | Screwdriver set |