Hexagon bit socket, 1 inch 19 mm

Article no.: 647300 19
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
69 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 19 mm
Square drive 1 inch
⌀ drive end 43 mm
Length 85 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 647300 19
EAN / GTIN 4018754010196
Manufacturer number 06050019

Description

Standard:

DIN 7422

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart