T-handle, complete, 3/4 inch

Article no.: 645605
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
355 pieces in stock 355 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/4 inch
overall length 500 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 645605
EAN / GTIN 4045197676122
Manufacturer number 645605

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123; external square drive to DIN 3120 B 20 with sprung pin; internal square drive to DIN 3120 D 20 with hole and release knob.

Standard:

DIN 3122-A 20

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart