Hexagon bit socket 3/4 inch 17 mm

Article no.: 644805 17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
468 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 17 mm
Square drive 3/4 inch
⌀ drive end 36 mm
Length 78 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 644805 17
EAN / GTIN 4045197674241
Manufacturer number 644805 17

Description

Version:

Forged of high quality steel. Internal square to DIN 3120-D 20 with hole and release button.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart