{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 inch | |
overall length | 200 mm | |
Surface | plastic insulation | |
with ejector | no | |
with QuickRelease | no | |
Movable slide head | no | |
Type of product | Socket spanner |
Article number | 643803 1/2 | |
EAN / GTIN | 4067263120933 | |
Manufacturer number | 643803 1/2 |