{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX50 | |
Square drive | 1/2 inch | |
Profile size A | 8.8 mm | |
⌀ drive end | 22.7 mm | |
Length | 140 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 643660 TX50 | |
EAN / GTIN | 4018754006847 | |
Manufacturer number | 03131450 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bit socket, for Torx®, long, 1/2 inch TX50
on request
In stock
102 pieces in stock
US $ 36.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,357 pieces in stock
US $ 16.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
139 pieces in stock
US $ 19.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
496 pieces in stock
US $ 16.08
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 22.7 | 22.5 | 23.5 | 22 |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 140 | 60 | 140 | 55 |
Torx® profile | TX50 | TX50 | TX50 | TX50 |
Profile size A | 8.8 | 8.8 | 8.8 | 8.8 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |