{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Square drive | 1/2 inch | |
⌀ drive end | 22 mm | |
Length | 100 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
with ball point | yes | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 643413 10 | |
EAN / GTIN | 4062406235680 | |
Manufacturer number | 643413 10 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon bit socket, long, 1/2 inch with ball point 10 mm
on request
In stock
294 pieces in stock
US $ 17.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
159 pieces in stock
US $ 20.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
817 pieces in stock
US $ 15.47
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 22 | 23.5 | 22 |
Drive profile | Hexagon socket | Hexagon screwdriver | Hexagon socket |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 100 | 140 | 140 |
Hexagon | 10 | 10 | 10 |
Material | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |