{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7 mm | |
Square drive | 1/2 inch | |
Standard | DIN 7422 | |
⌀ drive end | 22 mm | |
Length | 120 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
with ball point | no | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 643313 7 | |
EAN / GTIN | 4062406235604 | |
Manufacturer number | 643313 7 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, long, 1/2 inch, Hexagon: 7mm
on request
In stock
Available in 3-4 working days
1,318 pieces in stock
1,318 pieces available in 3-4 working days
US $ 13.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
365 pieces in stock
365 pieces available in 3-4 working days
US $ 15.75
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 22 mm | 22.5 mm |
Drive profile | Hexagon socket | Hexagon screwdriver |
Square drive | 1/2 inch | 1/2 inch |
Length | 120 mm | 140 mm |
Hexagon | 7 mm | 7 mm |
Type of product | Socket insert | Socket insert |