{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Square drive | 1/2 inch | |
⌀ drive end | 24 mm | |
Length | 58 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643220 10 | |
EAN / GTIN | 4045197165275 | |
Manufacturer number | 643220 10 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 1/2 inch, Hexagon: 10mm
on request
In stock
2,983 pieces in stock
US $ 8.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,611 pieces in stock
US $ 13.37
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 24 mm | 22.5 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 inch | 1/2 inch |
Length | 58 mm | 60 mm |
Type of product | Socket insert | Socket insert |