{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M8 | |
Square drive | 1/2 inch | |
⌀ drive end | 22 mm | |
Length | 140 mm | |
Drive profile | Tri-square screwdriver | |
Type of product | Socket insert |
Article number |
642950 M8
Copy |
|
EAN / GTIN |
4045197562463
Copy |
|
Manufacturer number |
642950 M8
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |