{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M5 | |
Square drive | 1/2 inch | |
⌀ drive end | 22.7 mm | |
Length | 60 mm | |
Drive profile | Tri-square screwdriver | |
Type of product | Socket insert |
Article number |
642800 M5
Copy |
|
EAN / GTIN |
4018754006403
Copy |
|
Manufacturer number |
03060005
Copy |
|
Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |