Hexagon socket with universal joint, 1/2 inch, Width across flats: 13mm

Article no.: 642600 13
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
21 pieces in stock 21 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 13 mm
Square drive 1/2 inch
⌀ drive output end 18.4 mm
Length 70 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 642600 13
EAN / GTIN 4018754006175
Manufacturer number 03040013

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish. Ring end with AS drive profile.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart