{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5/8 inch | |
Square drive | 1/2 inch | |
Standard | DIN 3124; ISO 2725-1; DIN EN 3710; DIN EN 3709; ASME B 107.5M | |
⌀ drive output end | 22.5 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chrome-plated | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642532 5/8 | |
EAN / GTIN | 4062406310509 | |
Manufacturer number | 642532 5/8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bi-hexagon socket deep, 1/2 inch imperial version 5/8 in
on request
In stock
1,052 pieces in stock
US $ 12.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
455 pieces in stock
US $ 6.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,040 pieces in stock
US $ 4.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
468 pieces in stock
US $ 8.21
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 22.5 | 22.6 | 22.6 | 22.9 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 77 | 38 | 38 | 77 |
with AS Drive profile. | yes | |||
Width across flats | 5/8 | 5/8 | 5/8 | 5/8 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |