{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1/2 inch | |
Square drive | 1/2 inch | |
Standard | DIN 3124; ISO 2725-1; DIN EN 3710; DIN EN 3709; ASME B 107.5M | |
⌀ drive output end | 19.1 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chrome-plated | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642532 1/2 | |
EAN / GTIN | 4062406310486 | |
Manufacturer number | 642532 1/2 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bi-hexagon socket deep, 1/2 inch imperial version 1/2 in
on request
In stock
1,023 pieces in stock
US $ 12.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
631 pieces in stock
US $ 6.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
618 pieces in stock
US $ 4.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
435 pieces in stock
US $ 7.99
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 19.1 | 19.1 | 19.1 | 19.1 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 77 | 38 | 38 | 77 |
Surface | chrome-plated | |||
Width across flats | 1/2 | 1/2 | 1/2 | 1/2 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |