{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1,1/8 inch | |
Square drive | 1/2 inch | |
Standard | DIN 3124; ISO 2725-1; DIN EN 3710; DIN EN 3709; ASME B 107.5M | |
⌀ drive output end | 37.7 mm | |
Length | 77 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chrome-plated | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642532 1.1/8 | |
EAN / GTIN | 4062406310585 | |
Manufacturer number | 642532 1.1/8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bi-hexagon socket deep, 1/2 inch imperial version, Width across flats: 1.1/8in
on request
In stock
462 pieces in stock
US $ 17.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
478 pieces in stock
US $ 12.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
483 pieces in stock
US $ 8.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
444 pieces in stock
US $ 11.57
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 37.7 mm | 37.7 mm | 37.7 mm | 37.7 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
Length | 77 mm | 44 mm | 44 mm | 77 mm |
Material | HPQ® high performance steel | |||
Width across flats | 1,1/8 inch | 1,1/8 inch | 1,1/8 inch | 1,1/8 inch |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |