{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9/16 inch | |
Square drive | 1/2 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 20.3 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642400 9/16 | |
EAN / GTIN | 4018754007875 | |
Manufacturer number | 03410034 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Bi-hexagon socket, 1/2 inch, Width across flats: 9/16in
on request
In stock
57 pieces in stock
US $ 17.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
626 pieces in stock
US $ 6.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
443 pieces in stock
US $ 12.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
491 pieces in stock
US $ 4.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
439 pieces in stock
US $ 8.12
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 20.3 mm | 20.6 mm | 20.7 mm | 20.6 mm | 20.7 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
Length | 38 mm | 38 mm | 77 mm | 38 mm | 77 mm |
Surface | chromium-plated over nickel | chrome-plated | |||
Width across flats | 9/16 inch | 9/16 inch | 9/16 inch | 9/16 inch | 9/16 inch |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |