{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11/16 inch | |
Square drive | 1/2 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 24.2 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642400 11/16 | |
EAN / GTIN | 4018754007912 | |
Manufacturer number | 03410038 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 11/16 in
on request
In stock
49 pieces in stock
US $ 18.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,054 pieces in stock
US $ 7.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
388 pieces in stock
US $ 12.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
411 pieces in stock
US $ 8.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,053 pieces in stock
US $ 4.96
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 24.2 | 24.6 | 24.6 | 24.6 | 24.6 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 38 | 38 | 77 | 77 | 38 |
Surface | chromium-plated over nickel | chrome-plated | |||
Width across flats | 11/16 | 11/16 | 11/16 | 11/16 | 11/16 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |