{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1,1/8 inch | |
Square drive | 1/2 inch | |
Standard | DIN 3124 | |
⌀ drive output end | 38.1 mm | |
Length | 45 mm | |
Drive profile | Bi-hex socket | |
Material | HPQ® high performance steel | |
Surface | chromium-plated over nickel | |
with AS Drive profile. | yes | |
Type of product | Socket insert |
Article number | 642400 1.1/8 | |
EAN / GTIN | 4018754007998 | |
Manufacturer number | 03410052 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Bi-hexagon socket, 1/2 inch, Width across flats: 1.1/8in
on request
In stock
27 pieces in stock
US $ 27.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
477 pieces in stock
US $ 12.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
462 pieces in stock
US $ 17.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
482 pieces in stock
US $ 8.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
444 pieces in stock
US $ 11.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
474 pieces in stock
US $ 11.02
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 38.1 mm | 37.7 mm | 37.7 mm | 37.7 mm | 37.7 mm | 40 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Bi-hex socket | Hexagon socket |
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch | 3/4 inch |
Length | 45 mm | 44 mm | 77 mm | 44 mm | 77 mm | 52 mm |
Width across flats | 1,1/8 inch | 1,1/8 inch | 1,1/8 inch | 1,1/8 inch | 1,1/8 inch | 1,1/8 inch |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |