{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 23 mm | |
Square drive | 1/2 inch | |
⌀ drive output end | 30.7 mm | |
Length | 42 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 642130 23 | |
Manufacturer number | 642130 23 |