Crank, 1/2 inch QuickRelease, Type: 1/2

Article no.: 641801 1/2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
31 pieces in stock 31 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 inch
overall length 456 mm
Working radius 105 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 641801 1/2
EAN / GTIN 4018754285952
Manufacturer number 13100005

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
Swing radius 105 mm. The QuickRelease locking system prevents inadvertent release or loss of the tool. With steel handle.

Standard:

DIN 3122-B 12.5
External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart