Extension, 1/2 inch “Wobble Drive”, overall length: 75mm

Article no.: 641134 75
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
57 pieces in stock 57 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Square with Wobble-Fix: with angle of inclination

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 75 mm
Square drive 1/2 inch
Square with Wobble-Fix with angle of inclination
Type of product Extension

Identification numbers & Classifications

Article number 641134 75
EAN / GTIN 4018754091157
Manufacturer number 13010006

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
“Blind” interlocking possible due to bevelled edges on male and female coupling. Pivot angle up to 15° available to either side.

Standard:

External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart