Extension, 1/2 inch QuickRelease 255 mm

Article no.: 641045 255
plus VAT at the current rate Prices plus delivery costs
on request
In stock
112 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 255 mm
Square drive 1/2 inch
Type of product Extension

Identification numbers & Classifications

Article number 641045 255
EAN / GTIN 4018754141289
Manufacturer number 13011003

Description

Version:

The QuickRelease locking system prevents inadvertent release or loss of a tool.
Material selection and special forging process guarantee optimal functioning and long life.

Standard:

DIN 3123-B 12.5
External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart