{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 inch | |
overall length | 265 mm | |
No. of teeth | 60 | |
Type of product | Ratchet |
Article number | 640450 1/2 | |
EAN / GTIN | 4018754177844 | |
Manufacturer number | 13231011 |
This article |
Recommendations |
|||
---|---|---|---|---|
Reversible precision ratchet, 1/2 inch, Type: 1/2
on request
In stock
163 pieces in stock
US $ 115.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,741 pieces in stock
US $ 69.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,346 pieces in stock
US $ 86.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 155.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/2 inch | 1/2 inch | 1/2 inch | 1/2 inch |
overall length | 265 mm | 255 mm | 263 mm | 250 mm |
Type of product | Ratchet | Ratchet | Ratchet | Ratchet |