Precision ratchet, 1/2 inch with ejector, 290 mm extension

Article no.: 640385
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
43 pieces in stock 43 pieces available in 3-4 working days

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Zyklop Hybrid Set
Square drive 1/2 inch
overall length 280 mm - 505 mm
No. of teeth 72
Type of product Ratchet

Identification numbers & Classifications

Article number 640385
EAN / GTIN 4013288184320
Manufacturer number 05004095001

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads. With ejector.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome molybdenum steel, matt chrome-plated.

Suitable for:

Manual use.

Supplied with:

Precision ratchet with extension 290 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision ratchet, 1/2 inch with ejector, 290 mm extension

Precision ratchet, 1/2 inch with ejector, 290 mm extension

on request
In stock Available in 3-4 working days
43 pieces in stock 43 pieces available in 3-4 working days
US $ 143.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
2,215 pieces in stock 2,215 pieces available in 3-4 working days
US $ 107.59
plus VAT at the current rate Prices plus delivery costs
Square drive 1/2 inch 1/2 inch
overall length 280 mm - 505 mm 290 mm - 430 mm
No. of teeth 72 72
Type of product Ratchet Ratchet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart