Steplessly extendable telescopic precision ratchet 1/2 inch 1/2

Article no.: 640291 1/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
171 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 inch
overall length 414 mm - 614 mm
No. of teeth 90
stepless pull-out yes
Type of product Ratchet

Identification numbers & Classifications

Article number 640291 1/2
EAN / GTIN 4000896233076
Manufacturer number 916HPLG

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
Fixing is performed by the locking ring. With reversing lever for right-hand and left-hand threads.
Steplessly extendable from 414 − 614 mm length. Reversible fine-tooth ratchet with 90 teeth. Maximum permissible torque 1000 Nm.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart