{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 8002 C set | |
Square drive | 1/2 inch | |
overall length | 340 mm | |
No. of teeth | 30 | |
Type of product | Ratchet |
Article number | 640250 | |
EAN / GTIN | 4013288144607 | |
Manufacturer number | 05003692001 |
This article |
Recommendations |
|
---|---|---|
Heavy-duty ratchet, 1/2 inch “Koloss” with hammer function
on request
In stock
41 pieces in stock
US $ 133.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
923 pieces in stock
US $ 75.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/2 | 1/2 |
overall length | 340 | 285 |
Manufacturer's designation | 8002 C set | |
Standard | DIN 3122 | |
Surface | chrome-plated | |
No. of teeth | 30 | 72 |
Type of product | Ratchet | Ratchet |