Flexi-head ratchet, 1/2 inch with ejector

Article no.: 640235
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 inch
Standard DIN 3122
overall length 330 mm
No. of teeth 24
Type of product Ratchet

Identification numbers & Classifications

Article number 640235
EAN / GTIN 4991644125760
Manufacturer number 4774JB

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.
DIN 3122-D 12.5

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Flexi-head ratchet, 1/2 inch with ejector

Flexi-head ratchet, 1/2 inch with ejector

on request
In stock
92 pieces in stock
US $ 101.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
914 pieces in stock
US $ 75.24
plus VAT at the current rate Prices plus delivery costs
Square drive 1/2 inch 1/2 inch
overall length 330 mm 285 mm
Standard DIN 3122 DIN 3122
Surface chrome-plated
No. of teeth 24 72
Type of product Ratchet Ratchet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart