{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 12 | |
Square drive | 1/2 inch | |
Width across flats range, hexagon wrenches | 4-17 mm | |
Packaging | ABS plastic box | |
Length | 413 mm | |
Width | 230 mm | |
Height | 57 mm | |
Drive profile | Hexagon screwdriver | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 639456 | |
Manufacturer number | A96031501 |