Socket set 1/2 inch square drive 21 pieces, Type: 6

Article no.: 637716 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-32

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 21
Square drive 1/2 inch
Width across flats range, hexagon sockets 8-32 mm
Packaging Plastic case with stand / tray for parts
Length 340 mm
Width 180 mm
Height 58 mm
Drive profile Hexagon socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 637716 6
EAN / GTIN 3662424005206
Manufacturer number SXL.DBOX1

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
Dustproof telescopic reversible ratchet. Extendable from 264 − 397 mm length in 8 stages.

Application:

For hexagon head screws / nuts with thread M5 − M32.

Supplied with:

Socket single hexagon: 17 pcs. size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
Wobble type extension: 1 pc. 8°; 130 mm
Extension: 1 pc. 250 mm
Universal joint: 1 pc.
Ratchet: 1 pc.
Presented in: Plastic box with retainer function

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart