{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Square drive | 3/8 inch | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Surface | plastic insulated | |
with QuickRelease | no | |
Type of product | Extension |
Article number | 637685 250 | |
EAN / GTIN | 4067263112778 | |
Manufacturer number | 637685 250 |
This article |
Recommendations |
|
---|---|---|
Extension, 3/8 inch fully insulated, overall length: 250mm
on request
In stock
263 pieces in stock
US $ 56.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,721 pieces in stock
US $ 9.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 inch | 3/8 inch |
overall length | 250 mm | 250 mm |
Type of product | Extension | Extension |