{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5/32 inch | |
Square drive | 3/8 inch | |
⌀ drive end | 17.8 mm | |
Length | 52 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637640 5/32 | |
EAN / GTIN | 2050001016171 |
This article |
Recommendations |
|||
---|---|---|---|---|
Screwdriver socket, hexagon, 3/8 inch, Hexagon: 5/32in
on request
In stock
147 pieces in stock
US $ 21.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
869 pieces in stock
US $ 8.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,895 pieces in stock
US $ 5.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,057 pieces in stock
US $ 5.76
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 17.8 mm | 19 mm | 12 mm | 19 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 3/8 inch | 3/8 inch | 1/4 inch | 3/8 inch |
Length | 52 mm | 47 mm | 36 mm | 47 mm |
Hexagon | 5/32 inch | 5/32 inch | 5/32 inch | 5/32 inch |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |