{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5/16 inch | |
Square drive | 3/8 inch | |
⌀ drive end | 17.8 mm | |
Length | 52 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637640 5/16 | |
EAN / GTIN | 2050001016195 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver socket, hexagon, 3/8 inch 5/16 in
on request
In stock
300 pieces in stock
US $ 21.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,029 pieces in stock
US $ 10.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,056 pieces in stock
US $ 6.60
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 17.8 | 19 | 19 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 3/8 | 3/8 | 3/8 |
Length | 52 | 50 | 47 |
Hexagon | 5/16 | 5/16 | 5/16 |
Type of product | Socket insert | Socket insert | Socket insert |