{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1/8 inch | |
Square drive | 3/8 inch | |
⌀ drive end | 17.8 mm | |
Length | 52 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637640 1/8 | |
EAN / GTIN | 4018754004478 | |
Manufacturer number | 02450008 |