{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ drive end | 17 mm | |
Length | 43.5 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637633 6 | |
EAN / GTIN | 4000896053612 | |
Manufacturer number | 8801K-6 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon bit socket, 3/8 inch, long TiN coated, Hexagon: 6mm
on request
In stock
107 pieces in stock
US $ 24.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,369 pieces in stock
US $ 6.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,245 pieces in stock
US $ 10.74
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 17 mm | 19 mm | 19 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Length | 43.5 mm | 46 mm | 46 mm |
Type of product | Socket insert | Socket insert | Socket insert |