Hexagon bit socket, 3/8 inch imperial version 1/8 in

Article no.: 637632 1/8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,022 pieces in stock

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 1/8 inch
    Square drive 3/8 inch
    ⌀ drive end 19 mm
    Length 47 mm
    Drive profile Hexagon screwdriver
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637632 1/8
    EAN / GTIN 4062406310066
    Manufacturer number 637632 1/8

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive to DIN 3120.
    Bit made from high-alloy special steel, bright finished.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon bit socket, 3/8 inch imperial version 1/8 in

    Hexagon bit socket, 3/8 inch imperial version 1/8 in

    on request
    In stock
    1,022 pieces in stock
    US $ 8.80
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    1,054 pieces in stock
    US $ 5.71
    plus VAT at the current rate Prices plus delivery costs
    ⌀ drive end 19 19
    Drive profile Hexagon screwdriver Hexagon screwdriver
    Square drive 3/8 3/8
    Length 47 47
    Hexagon 1/8 1/8
    Type of product Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart