{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 3/8 inch | |
⌀ drive end | 18 mm | |
Length | 100 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637625 6 | |
Manufacturer number | 637625 6 |