{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for screws | M6 | |
Square drive | 3/8 inch | |
⌀ drive end | 17.8 mm | |
Length | 52 mm | |
Drive profile | Tri-square screwdriver | |
Type of product | Socket insert |
Article number | 637520 M6 | |
EAN / GTIN | 4018754002689 | |
Manufacturer number | 02060006 |
This article |
Recommendations |
|
---|---|---|
Bit socket, trisquare, 3/8 inch, for XZN screws M6
on request
In stock
39 pieces in stock
US $ 27.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
262 pieces in stock
US $ 15.87
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 17.8 | 22 |
Drive profile | Tri-square screwdriver | Tri-square screwdriver |
Square drive | 3/8 | 1/2 |
for screws | M6 | M6 |
Length | 52 | 55 |
Type of product | Socket insert | Socket insert |