Universal joint socket, 3/8 inch 13 mm

Article no.: 637400 13
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
96 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 13 mm
    Square drive 3/8 inch
    ⌀ drive output end 18.3 mm
    Length 48 mm
    Drive profile Bi-hex socket
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637400 13
    EAN / GTIN 4018754002498
    Manufacturer number 02040013

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
    Optimum grain orientation due to special forging process. Close tolerance sockets with AS drive profile protect corners of bolt head. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

    Standard:

    DIN 3124 L

    Material:

    HPQ® high performance steel, non-flaking chrome-plated over nickel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart