{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Square drive | 3/8 inch | |
⌀ drive output end | 21.7 mm | |
Length | 60 mm | |
Drive profile | Bi-hexagon socket | |
Retention mechanism for spark plugs | Rubber retainer | |
Type of product | Socket insert |
Article number | 637330 16 | |
Manufacturer number | 637330 16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |