{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 inch | |
Claw length | 50 mm | |
overall height | 65 mm | |
Clamping range | 68 mm - 120 mm | |
Type of product | Socket insert |
Article number |
637315
Copy |
|
EAN / GTIN |
4018754046621
Copy |
|
Manufacturer number |
74620002
Copy |
|
Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |