Hexagon socket, 3/8 inch imperial version 7/16 in

Article no.: 637222 7/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
677 pieces in stock

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7/16 inch
Square drive 3/8 inch
⌀ drive output end 16 mm
Length 25.5 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637222 7/16
EAN / GTIN 4062406311216
Manufacturer number 637222 7/16

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch imperial version 7/16 in

Hexagon socket, 3/8 inch imperial version 7/16 in

on request
In stock
677 pieces in stock
US $ 3.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
649 pieces in stock
US $ 5.36
plus VAT at the current rate Prices plus delivery costs
⌀ drive output end 16 17
Drive profile Hexagon socket Hexagon socket
Square drive 3/8 3/8
Length 25.5 25.5
Width across flats 7/16 7/16
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart