{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9/16 inch | |
Square drive | 3/8 inch | |
⌀ drive output end | 20.2 mm | |
Length | 31 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637100 9/16 | |
EAN / GTIN | 4018754004256 | |
Manufacturer number | 02410034 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 3/8 inch 9/16 in
on request
In stock
67 pieces in stock
US $ 16.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
433 pieces in stock
US $ 5.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
512 pieces in stock
US $ 4.77
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 20.2 | 20.2 | 20.2 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 | 3/8 | 3/8 |
Length | 31 | 27 | 64 |
Width across flats | 9/16 | 9/16 | 9/16 |
Type of product | Socket insert | Socket insert | Socket insert |