Bi-hexagon socket, 3/8 inch 7/16 in

Article no.: 637100 7/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 7/16 inch
    Square drive 3/8 inch
    ⌀ drive output end 15.7 mm
    Length 28 mm
    Drive profile Bi-hex socket
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637100 7/16
    EAN / GTIN 4018754004232
    Manufacturer number 02410028

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
    Optimum grain orientation due to special forging process. Close tolerance sockets with AS drive profile protect corners of bolt head. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

    Standard:

    DIN 3124

    Material:

    HPQ® high performance steel, non-flaking chrome-plated over nickel.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Bi-hexagon socket, 3/8 inch  7/16 in

    Bi-hexagon socket, 3/8 inch 7/16 in

    on request
    In stock
    29 pieces in stock
    US $ 16.89
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    676 pieces in stock
    US $ 5.41
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    443 pieces in stock
    US $ 4.50
    plus VAT at the current rate Prices plus delivery costs
    ⌀ drive output end 15.7 16 16
    Drive profile Bi-hex socket Bi-hex socket Bi-hex socket
    Square drive 3/8 3/8 3/8
    Length 28 25.5 64
    Width across flats 7/16 7/16 7/16
    Type of product Socket insert Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart