{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5/8 inch | |
Square drive | 3/8 inch | |
⌀ drive output end | 21.7 mm | |
Length | 31 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637100 5/8 | |
EAN / GTIN | 4018754004263 | |
Manufacturer number | 02410036 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bi-hexagon socket, 3/8 inch 5/8 in
on request
In stock
18 pieces in stock
US $ 17.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
464 pieces in stock
US $ 5.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
566 pieces in stock
US $ 4.98
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 21.7 | 22 | 22 |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 | 3/8 | 3/8 |
Length | 31 | 27 | 64 |
Width across flats | 5/8 | 5/8 | 5/8 |
Type of product | Socket insert | Socket insert | Socket insert |