{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/4 inch | |
Square drive | 3/8 inch | |
⌀ drive output end | 25.2 mm | |
Length | 32 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637100 3/4 | |
EAN / GTIN | 4018754004287 | |
Manufacturer number | 02410040 |
This article |
Recommendations |
||
---|---|---|---|
Bi-hexagon socket, 3/8 inch, Width across flats: 3/4in
on request
In stock
37 pieces in stock
US $ 18.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
656 pieces in stock
US $ 5.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
481 pieces in stock
US $ 6.26
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 25.2 mm | 25.6 mm | 25.6 mm |
Drive profile | Bi-hex socket | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 inch | 3/8 inch | 3/8 inch |
Length | 32 mm | 29 mm | 64 mm |
Width across flats | 3/4 inch | 3/4 inch | 3/4 inch |
Type of product | Socket insert | Socket insert | Socket insert |